Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10
Mfr # MB703848
Zoro # G7032462
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Stainless Steel
- Type Metal Back
- Brush Length (In.) 8
- Backing Height 5/16 in
- Bristle Trim Height 7 11/16 in
Product Information
- Brand Tanis
- MFR # MB703848
- Zoro # G7032462
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 8 |
Backing Height | 5/16 in |
Bristle Trim Height | 7 11/16 in |
Backing Height (In.) | 5/16 |
Brush Length | 48 in |
Overall Length (In.) | 48 |
Backing Width | 5/16 in |
Bristle Diameter | 0.045 in |
Backing Width (In.) | 5/16 |
Details
Backing | Stainless Steel |
Type | Metal Back |
Backing Material - Brush | Stainless Steel |
Bristle Color | Black |
Backing Flexibility | Rigid |
Fill Type | 0.045" Crimped Nylon |
Overall Trim (In.) | 8 |
Backing Number | #7 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 7 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ5)
- COTTERMAN Work Platform, 6 Step, Steel, 96In. H. (6WP2436RA3B4B8AC2P6)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB6020)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC711036)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB709096)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- Tanis Conveyor Brushes