Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 12 In L, Trim 3 In
Mfr # MB709412
Zoro # G7179112
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 3
- Brush Length (In.) 3
- Bristle Material Horsehair
- Backing Height 5/16 in
- Bristle Type Straight Wire
Product Information
- Brand Tanis
- MFR # MB709412
- Zoro # G7179112
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 3 |
Backing Height | 5/16 in |
Overall Length (In.) | 12 |
Bristle Trim Height | 2 11/16 in |
Brush Length | 12 in |
Backing Height (In.) | 5/16 |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Details
Overall Trim (In.) | 3 |
Item | Strip Brush |
Bristle Material | Horsehair |
Bristle Type | Straight Wire |
Bristle Color | Brown |
Backing Number | #7 |
Fill Type | Horse Hair |
Backing Material - Brush | Steel |
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Type | Metal Back |
Description
Strip Brush, Horsehair Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Brown, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS Harper 4-in-1 Convertible Hand Truck with Solid Rubber Wheels - 700 Lb. Capacity (JDCSA8543)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 240,000 lb. Cap (RS-120-SLP)
- CHASE Swinging Dr, 7x5ft, Beige, Polyethylene, PR (6084RDBEI)
- BAUER LADDER 12 ft Fiberglass Stepladder (35212)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB400872)
- TANIS Adjustable Mounting Kit (CBKIT)
- Tanis Conveyor Brushes