Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 12 In L, Trim 2 In
Mfr # MB704212
Zoro # G6714461
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Diameter 0.01 in
- Bristle Trim Height 1 11/16 in
- Backing Stainless Steel
- Backing Height 5/16 in
- Overall Trim (In.) 2
Product Information
- Brand Tanis
- MFR # MB704212
- Zoro # G6714461
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.01 in |
Bristle Trim Height | 1 11/16 in |
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Brush Length | 12 in |
Backing Width (In.) | 5/16 |
Overall Length (In.) | 12 |
Brush Length (In.) | 2 |
Details
Backing | Stainless Steel |
Overall Trim (In.) | 2 |
Type | Metal Back |
Backing Material - Brush | Stainless Steel |
Bristle Color | Gray |
Bristle Material | Stainless Steel |
Item | Strip Brush |
Backing Number | #7 |
Backing Flexibility | Rigid |
Fill Type | 0.010" Crimped Stainless Steel |
Bristle Type | Crimped Wire |
Description
Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Gray, 0.01 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck Lid, Orange, Fits 1/3 cu. yd. (1/3LID ORANGE)
- R.W. ROGERS CO Poly Furniture Dolly, Orange, 18" X 30 (DOL-1830OE(KT))
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (F1RR03052S-S10)
- TANIS Flexible Brush, 1200 In L, 1 In Trim, Poly (FB410100)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- TANIS 12"x18" Table Top Brush, 0.02" Filament Diameter (T12135)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB252036)
- Tanis Conveyor Brushes