Shop All Conveyor Brushes
Tanis
Strip Brush, 5/16 W, 12 In L, Trim 1 In
Mfr # MB704012
Zoro # G6807613
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type 0.006" Crimped Stainless Steel
- Backing Height 5/16 in
- Backing Width 5/16 in
- Backing Flexibility Rigid
- Backing Height (In.) 5/16
Product Information
- Brand Tanis
- MFR # MB704012
- Zoro # G6807613
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 12 |
Bristle Diameter | 0.006 in |
Brush Length (In.) | 1 |
Backing Width (In.) | 5/16 |
Bristle Trim Height | 11/16 in |
Brush Length | 12 in |
Details
Fill Type | 0.006" Crimped Stainless Steel |
Backing Flexibility | Rigid |
Backing | Stainless Steel |
Bristle Type | Crimped Wire |
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Item | Strip Brush |
Backing Number | #7 |
Bristle Color | Gray |
Bristle Material | Stainless Steel |
Overall Trim (In.) | 1 |
Description
Strip Brush, Stainless Steel Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 12 in Brush Length, Bristle Color Gray, 0.006 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- ZORO SELECT Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia. (400K37)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EE2803NFX20)
- TANIS Strip Brush Holder, Sz 2 In, 96 In L, PK10 (AH100496CF)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC813036)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- Tanis Conveyor Brushes