Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 6 In
Mfr # MB100836
Zoro # G1211095
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 6
- Bristle Color Black
- Backing Number #10
- Backing Height (In.) 7/16
- Backing Width 7/16 in
Product Information
- Brand Tanis
- MFR # MB100836
- Zoro # G1211095
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/16 |
Backing Width | 7/16 in |
Bristle Diameter | 0.045 in |
Overall Length (In.) | 36 |
Backing Width (In.) | 7/16 |
Backing Height | 7/16 in |
Brush Length (In.) | 6 |
Bristle Trim Height | 6 in |
Brush Length | 36 in |
Details
Overall Trim (In.) | 6 |
Bristle Color | Black |
Backing Number | #10 |
Bristle Material | Nylon |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Backing | Galvanized Steel |
Max. Operating Temp. | 250 Degrees F |
Type | Metal Back |
Fill Type | 0.045" Crimped Nylon |
Backing Material - Brush | Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/16 in Backing Height, 7/16 in Backing Width, #10, 6 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.045 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Ladder 107 in. Pre-Finished Oak Brass Finish Hook with 8 ft. Rail Kit (EG.300-107RO-08.06-PF)
- SUPERWINCH Wire Winch Rope (90-12879)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- GENERAL WORK PRODUCTS Twisted Nylon Plus Rope 3 Strand High Strength, 1" Dia, 300Ft L (N13)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC212072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC231036)
- Tanis Conveyor Brushes