Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 3 In
Mfr # MB703036
Zoro # G1017441
original price:
$31.72
14% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fill Type 0.030" Crimped Nylon
- Backing Width (In.) 5/16
- Bristle Color Black
- Bristle Diameter 0.03 in
- Bristle Material Nylon
Product Information
- Brand Tanis
- MFR # MB703036
- Zoro # G1017441
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.03 in |
Bristle Trim Height | 2 11/16 in |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Brush Length (In.) | 3 |
Backing Height | 5/16 in |
Brush Length | 36 in |
Overall Length (In.) | 36 |
Details
Fill Type | 0.030" Crimped Nylon |
Bristle Color | Black |
Bristle Material | Nylon |
Backing Material - Brush | Stainless Steel |
Backing | Stainless Steel |
Overall Trim (In.) | 3 |
Backing Number | #7 |
Type | Metal Back |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.03 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Blue (35YL99)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- HAMPTON PRODUCTS-KEEPER 32 Ultra Bungee Cord (6077)
- HAMILTON V Groove Wheel, 8X3 1-1/4Tprd (W-830-FVT-1-1/4)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB701436)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- TANIS Strip Brush, 3/16 W, 96 In L, Trim 3 In (MB406496)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702436CF)
- Tanis Conveyor Brushes