Shop All Conveyor Brushes
Tanis
Strip Brush, 36 In L, Overall Trim 3 In
Mfr # MB700636
Zoro # G1628182
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Overall Trim (In.) 3
- Bristle Color Black
- Backing Width 5/16 in
- Backing Material - Brush Steel
Product Information
- Brand Tanis
- MFR # MB700636
- Zoro # G1628182
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width | 5/16 in |
Brush Length | 36 in |
Backing Width (In.) | 5/16 |
Backing Height (In.) | 5/16 |
Bristle Trim Height | 2 11/16 in |
Brush Length (In.) | 3 |
Bristle Diameter | 0.014 in |
Backing Height | 5/16 in |
Overall Length (In.) | 36 |
Details
Type | Metal Back |
Overall Trim (In.) | 3 |
Bristle Color | Black |
Backing Material - Brush | Steel |
Backing | Galvanized Steel |
Item | Strip Brush |
Backing Number | #7 |
Bristle Material | Nylon |
Max. Operating Temp. | 250 Degrees F |
Fill Type | 0.014" Crimped Nylon |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- FAIRBANKS Casters, Semi Steel, Swivel, 8" (N22-8-IRB)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 4-24 (3990301)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- TANIS Strip Brush, 36 In L, Overall Trim 10 In (MB101236)
- TANIS Conveyor Guide Rail, 60 In L, 1 In Trim (CGRB162060)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- TANIS Metal Back Strip Brush, 72 In L, 3 In Trim (MB760672)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- Tanis Conveyor Brushes