Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10
Mfr # MB402496
Zoro # G7037046
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 2
- Backing Height (In.) 7/32
- Bristle Type Crimped Wire
- Backing Flexibility Rigid
- Fill Type 0.014" Crimped Nylon
Product Information
- Brand Tanis
- MFR # MB402496
- Zoro # G7037046
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Bristle Trim Height | 1 3/4 in |
Overall Length (In.) | 96 |
Brush Length | 96 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 3/16 |
Bristle Diameter | 0.014 in |
Backing Height | 3/16 in |
Backing Width | 3/16 in |
Details
Overall Trim (In.) | 2 |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Fill Type | 0.014" Crimped Nylon |
Bristle Material | Nylon |
Bristle Color | Black |
Type | Metal Back |
Backing Number | #4 |
Backing | Stainless Steel |
Backing Material - Brush | Stainless Steel |
Item | Strip Brush |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 96 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 6 ft L, 10600 lb Cap (EN120X6)
- INDUSCO Manila Rope, 1/2"x 100ft., Coil 3 Strand (72100101)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 8 in W, Nylon, Yellow (LB1-908-6)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB402872)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC232072)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- Tanis Conveyor Brushes