Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 84 In L, Trim 2 In, PK10
Mfr # MB400484
Zoro # G6459056
product price: $200.99
/pk 10, $20.10/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Galvanized Steel
- Backing Number #4
- Bristle Type Crimped Wire
- Bristle Trim Height 1 3/4 in
- Brush Length 84 in
Product Information
- Brand Tanis
- MFR # MB400484
- Zoro # G6459056
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 1 3/4 in |
Brush Length | 84 in |
Backing Height | 7/32 in |
Brush Length (In.) | 2 |
Overall Length (In.) | 84 |
Backing Height (In.) | 7/32 |
Bristle Diameter | 0.014 in |
Backing Width (In.) | 3/16 |
Backing Width | 3/16 in |
Details
Backing | Galvanized Steel |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Type | Metal Back |
Fill Type | 0.014" Crimped Nylon |
Overall Trim (In.) | 2 |
Backing Flexibility | Rigid |
Bristle Color | Black |
Backing Material - Brush | Steel |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 7/32 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 84 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Flat Hook (430FHBLUE)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TANIS Strip Brush Holder, Sz 2 In, 60 In L, PK10 (AH400860CF)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Strip Brush, 7/16W, 12 In L, Trim 2 In, PK10 (MB100012)
- Tanis Conveyor Brushes