Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 84 In L, Trim 1 In, PK10
Mfr # MB400084
Zoro # G6971727
product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Fill Type 0.010" Crimped Nylon
- Backing Height (In.) 7/32
- Bristle Color Black
- Backing Width (In.) 3/16
Product Information
- Brand Tanis
- MFR # MB400084
- Zoro # G6971727
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Backing Width (In.) | 3/16 |
Backing Width | 3/16 in |
Bristle Diameter | 0.01 in |
Backing Height | 3/16 in |
Bristle Trim Height | 3/4 in |
Brush Length | 84 in |
Overall Length (In.) | 84 |
Brush Length (In.) | 1 |
Details
Backing Flexibility | Rigid |
Fill Type | 0.010" Crimped Nylon |
Bristle Color | Black |
Backing Material - Brush | Steel |
Item | Strip Brush |
Bristle Type | Crimped Wire |
Bristle Material | Nylon |
Backing Number | #4 |
Type | Metal Back |
Overall Trim (In.) | 1 |
Backing | Galvanized Steel |
Description
Strip Brush, Nylon Bristle Material, Rigid, Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 84 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000500)
- METALTECH Outrigger Kit, Steel, Powder Coat (I-CISO4)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703472)
- Tanis Conveyor Brushes