Shop All Conveyor Brushes
Tanis
Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10
Mfr # MB402460
Zoro # G6634442
product price: $202.99
/pk 10, $20.30/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Backing Height (In.) 7/32
- Brush Length 60 in
- Backing Stainless Steel
- Backing Flexibility Rigid
Product Information
- Brand Tanis
- MFR # MB402460
- Zoro # G6634442
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Brush Length | 60 in |
Backing Width | 3/16 in |
Brush Length (In.) | 2 |
Backing Width (In.) | 3/16 |
Bristle Diameter | 0.014 in |
Backing Height | 3/16 in |
Overall Length (In.) | 60 |
Bristle Trim Height | 1 3/4 in |
Details
Bristle Color | Black |
Backing | Stainless Steel |
Backing Flexibility | Rigid |
Backing Material - Brush | Stainless Steel |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Overall Trim (In.) | 2 |
Item | Strip Brush |
Type | Metal Back |
Fill Type | 0.014" Crimped Nylon |
Bristle Material | Nylon |
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 60 in Brush Length, Bristle Color Black, 0.014 in Bristle Diameter, Crimped Wire Bristle Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Nylon, Yellow (EE2803NFX6)
- ZORO SELECT Conveyor H-Stand, 31to43In, 22BF (5W817)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 19"W x 48"L (AHT-H-1948)
- WARN INDUSTRIES WINCHES, PULLZALL-CORDLESS-24VDC (885030)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC123072)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB250472)
- TANIS Strip Brush, 5/16W, 96 In L, Trim 3 In, PK10 (MB700696)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701636CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- Tanis Conveyor Brushes