Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 60 In L, 3 In Trim
Mfr # MB460660
Zoro # G6639087
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #4
- Bristle Color Natural
- Backing Stainless Steel
- Backing Height 3/16 in
- Overall Trim (In.) 3
Product Information
- Brand Tanis
- MFR # MB460660
- Zoro # G6639087
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
Brush Length | 60 in |
Brush Length (In.) | 3 |
Backing Height (In.) | 7/32 |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 2 3/4 in |
Bristle Diameter | 0.02 in |
Backing Width | 3/16 in |
Overall Length (In.) | 60 |
Details
Backing Number | #4 |
Bristle Color | Natural |
Backing | Stainless Steel |
Overall Trim (In.) | 3 |
Bristle Material | Polyester |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Material - Brush | Stainless Steel |
Fill Type | .008" Polyester |
Type | Metal Back |
Backing Flexibility | Rigid |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 60 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb (P21SX-HNG050R-14)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- RICHELIEU AMERICA LTD. 58x200 BLUWHT Rope (300511TV)
- TANIS Strip Brush Holder, Sz 1.75, 96 In L, PK10 (AH100296CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700472)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB704036)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- Tanis Conveyor Brushes