Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 48 In L, 2 In Trim
Mfr # MB760448
Zoro # G7244054
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Flexibility Rigid
- Backing Height (In.) 5/16
- Overall Trim (In.) 2
- Bristle Type Crimped Wire
- Backing Material - Brush Stainless Steel
Product Information
- Brand Tanis
- MFR # MB760448
- Zoro # G7244054
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 5/16 |
Bristle Trim Height | 1 11/16 in |
Brush Length (In.) | 2 |
Bristle Diameter | 0.012 in |
Backing Width | 5/16 in |
Overall Length (In.) | 48 |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Brush Length | 48 in |
Details
Backing Flexibility | Rigid |
Overall Trim (In.) | 2 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing Material - Brush | Stainless Steel |
Bristle Material | Polyester |
Type | Metal Back |
Fill Type | .012" Polyester |
Backing Number | #7 |
Bristle Color | Natural |
Backing | Stainless Steel |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 1 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Natural, 0.012 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- WESCO Box Truck, 600 lb., Blue, 40x34x46" (272524)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC233072)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB406036)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC312036)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB400836)
- Tanis Conveyor Brushes