Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L20In, OD4In
Mfr # RB418
Zoro # G2221807
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 4 in
- Overall Length 20 in
- Bristle Diameter 0.006 in
- Backing 16 Gauge Steel
- Bristle Material Polypropylene
Product Information
- Brand Tanis
- MFR # RB418
- Zoro # G2221807
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Dia. | 4 in |
Overall Length | 20 in |
Bristle Diameter | 0.006 in |
Overall Length (In.) | 20 |
Tube Dia. (In.) | 1.50 |
For Shaft Size | 1 in |
Outside Dia. (In.) | 4 |
Brush Length (In.) | 18 |
Brush Face Length | 18 in |
Tube Diameter | 1 1/2 in |
Backing Width (In.) | 3/16 |
Backing Height (In.) | 7/32 |
Details
Backing | 16 Gauge Steel |
Bristle Material | Polypropylene |
Brush Mount Type | Shaft Mount |
Bristle Color | Black |
Type | Steel Tube With Collar Ends |
Tube Material | Steel |
Fill Type | .006" Polypropylene |
Duty Rating | Medium-Duty |
Adjustable Conveyor Brush | No |
Item | Cylinder Brush |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 4 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 20 in Overall Length, 18 in Brush Face Length, 0.006 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 4' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100QOS-4)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/35K)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 25PK (TS-9-25)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC211036)
- TANIS Metal Back Strip Brush, 24 In L, 2 In Trim (MB460424)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB3510)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC213072)
- TANIS 12"x6" Table Top Brush, 0.02" Filament Diameter (T12125)
- TANIS Strip Brush, 3/16 W, 12 In L, Trim 1 In (MB406012)
- Tanis Conveyor Brushes