Shop All Brushes
Tanis Brush
Brush, Utility Scratch, Wood Handle, Steel, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00048
Zoro # G5024588
product price: $2.55
/ea
Sold in multiples of 72 for $183.60
$183.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 1-1/2 in
- Handle Length 4-1/2 in
- Bristle Material Steel
- Handle Material Hardwood
Product Information
- Brand Tanis Brush
- MFR # 00048
- Zoro # G5024588
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-1/2 in |
Handle Length | 4-1/2 in |
Bristle Length | 5/8 in |
Trim Length | 5/8" |
Details
Brush Type | Scratch Brush |
Bristle Material | Steel |
Handle Material | Hardwood |
Item | Brush,Utility Scratch,Wood Handle,Steel |
Features | 6 in x 1/2 in Block Size |
Description
Brush,Utility Scratch,Wood Handle,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 in W Standard Window Wash Brush, Soft, Not Applicable L Handle, 8 in L Brush, Gray, Plastic (1VAE7)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Wildflower (MTH01454EA)
- HOOVER Vaccum Cleaner (CH54100V)
- DRANO Clog Remover, Max Gel, 32 fl. oz, , PK 12 (SJN694768CT)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00025)
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- Tanis Brush Brushes