Shop All Brushes
Tanis Brush
Brush, Scratch, Wood Handle, Horse Hair, 3x7, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00029
Zoro # G5025181
Sold in multiples of 36 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/2 in
- Handle Length 6-1/4 in
- Bristle Material Horsehair
- Handle Material Hardwood
- Bristle Length 1/2 in
Product Information
- Brand Tanis Brush
- MFR # 00029
- Zoro # G5025181
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-1/2 in |
Handle Length | 6-1/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Horsehair |
Handle Material | Hardwood |
Item | Brush,Scratch,Wood Handle,Horse Hair,3x7 |
Features | 7-3/4 in x 7/16 in Block Size |
Description
Brush,Scratch,Wood Handle,Horse Hair,3x7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS LobbyMaster Plastic Lobby Dust Pan (2600)
- GLAD Recycle Waste Bags, 0.9 mm, 45 PK (78543)
- FOLEX No Scent Carpet Stain Remover 1 gal Liquid (FSR128)
- MR. CLEAN Floor Cleaner, 1 gal., Lemon, Yellow, PK3 (02621)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- TOUGH GUY 2 3/4 in W Bottle Brush, Medium, 8 in L Handle, 4 in L Brush, White, Plastic, 12 in L Overall (1YTN5)
- Tanis Brush Brushes