Shop All Brushes
Tanis Brush
Brush, Scratch, Wood Handl, Horse Hair 4x15, 5-1/4 in L Handle, 1-3/4 in L Brush, Hardwood
Mfr # 00023
Zoro # G5024673
product price: $4.19
/ea
Sold in multiples of 60 for $251.40
$251.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-3/4 in
- Handle Length 5-1/4 in
- Bristle Material Horsehair
- Handle Material Hardwood
- Bristle Length 1/2 in
Product Information
- Brand Tanis Brush
- MFR # 00023
- Zoro # G5024673
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-3/4 in |
Handle Length | 5-1/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Horsehair |
Handle Material | Hardwood |
Item | Brush,Scratch,Wood Handl,Horse Hair 4x15 |
Features | 7 in x 12 in Block Size |
Description
Brush,Scratch,Wood Handl,Horse Hair 4x15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON 1-Ply Kraft Hardwound Roll Towels - 10 X 800 Ft. (R106)
- BLACK SWAN Fitting Brush 2" (11013)
- APEX STEAM TECHNOLOGIES Black Circular Nylon Brush, Size 1" L (000033104)
- RUBBERMAID COMMERCIAL Low Profile Scrub-Strip Carpet Bonnet, 19" Diameter, White/Green, PK5 (FGP26900WH00)
- TANIS BRUSH Brush, Scratch, Plastic Handle SS, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00030)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, Nylon, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00044)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- MENDA Dissipative Brush, 2 in L Brush, Yellow, Carbon Loaded Polypropylene (35687)
- Tanis Brush Brushes