Shop All Brushes
Tanis Brush
Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic
Mfr # 00034
Zoro # G5024971
product price: $2.29
/ea
Sold in multiples of 36 for $82.44
$82.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/2 in
- Handle Length 5-3/4 in
- Bristle Material Horsehair
- Handle Material Plastic
- Bristle Length 1/2 in
Product Information
- Brand Tanis Brush
- MFR # 00034
- Zoro # G5024971
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-1/2 in |
Handle Length | 5-3/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Horsehair |
Handle Material | Plastic |
Item | Brush,Scratch,Plastic HandleHorseHair |
Features | 7-1/4 in x 7/16 in Block Size |
Description
Brush,Scratch,Plastic HandleHorseHair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton T-shirt Cloth Rag 4 lb. Varies Sizes, White (WW4MY53)
- RID-X Powder Septic System Treatment 9.8 oz (1920094143)
- MONARCH Sweatshirt Reclaimed Rags - Colored - 10 lb Box (R-C13-10)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- TANIS BRUSH Brush, Stainless, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00506)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH 9-5/8" SPID Brush, Stainless Steel, Shank Handle (71410)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, Nylon, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00044)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK4)
- Tanis Brush Brushes