Shop All Brushes
Tanis Brush
Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood
Mfr # 00462
Zoro # G5025470
Sold in multiples of 36 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 2-7/8 in
- Handle Length 5-3/4 in
- Bristle Material Brass
- Handle Material Hardwood
- Bristle Length 5/8 in
Product Information
- Brand Tanis Brush
- MFR # 00462
- Zoro # G5025470
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 2-7/8 in |
Handle Length | 5-3/4 in |
Bristle Length | 5/8 in |
Trim Length | 5/8" |
Details
Bristle Material | Brass |
Handle Material | Hardwood |
Item | Brush,Brass Stove and Appliance |
Features | 8-5/8 in x 1/2 in Block Size |
Description
Brush,Brass Stove and Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Yellow, Stainless Steel (29396)
- KLEENEX C-Fold Paper Towels, 1 Ply, 150 Sheets, White, 16 PK (88115CT)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, Nylon, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00044)
- TANIS BRUSH Brush, Scratch, Wood Handl, Horse Hair 3x10, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00045)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TANIS BRUSH Brush, Brass Small, Plastic Handle, 4-3/4 in L Handle, 2-1/2 in L Brush, Plastic (00504)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Blue (5380633)
- Tanis Brush Brushes