Shop All Wire Wheel Brushes
Tanis Brush
Brush, Abrasive, Nyl, 10", .040" dia., 80G, CX, Mounting Type: Arbor Hole
Mfr # 30245
Zoro # G5022567
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3600
- Arbor Hole Size 2"
- Grit 80
- Material Ceramix
Product Information
- Brand Tanis Brush
- MFR # 30245
- Zoro # G5022567
- Country of Origin Multiple
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Brush Dia. | 10" |
Details
Mounting Type | Arbor Hole |
Max. RPM | 3600 |
Grit | 80 |
Material | Ceramix |
Item | Brush,Abrasive,Nyl,10",.040" dia.,80G,CX |
Description
Brush,Abrasive,Nyl,10 In.,.040 In. dia.,80G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Blade Holder, Steel, E Series (153-29004)
- SUPERIOR PADS AND ABRASIVES 7 Inch- 5/8 Inch-11 UNC PSA Adhesive Polishing Pad (RSP62)
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- PFERD 1-1/4" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83376)
- TANIS BRUSH Brush, Cu Center, 2", .040" dia., 80G, CX (35520)
- TANIS BRUSH Brush, Cu Center, 2", .035" dia., 180G, CX (35515)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 5"x5/8" (13J504)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (93494)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- OSBORN Encapsulated Narrow Face Wheel Brush, 10" (0002155700)
- ALLWAY WIRE BRUSH BLOCK 7"" (SB619)
- Tanis Brush Wire Wheel Brushes