Shop All Brushes
Tanis Brush
9-5/8" SPID Brush, Brass Coated Steel, Shank Handle, Handle Color: Yellow
Mfr # 71420
Zoro # G5025443
product price: $6.39
/ea
Sold in multiples of 24 for $153.36
$153.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- Bristle Material Brass
- Bristle Length 1 in
- Features 9-5/8 in Overall Length; Shank Handle Type
- Trim Length 1"
Product Information
- Brand Tanis Brush
- MFR # 71420
- Zoro # G5025443
- Country of Origin Italy
- Category Brushes
Dimensions
Bristle Length | 1 in |
Trim Length | 1" |
Details
Handle Color | Yellow |
Bristle Material | Brass |
Item | Brush,SPID Hand,Brass |
Features | 9-5/8 in Overall Length; Shank Handle Type |
Description
Brush,SPID Hand,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- TENNANT Ignition Key (607821)
- WAVEBRAKE Mop Bucket and Wringer, Yellow, Plastic (FG758088YEL)
- HOOVER Vaccum Cleaner (CH54100V)
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00028)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- Tanis Brush Brushes