Shop All Paint Brushes
Tanis Brush
#8 Artist Paint Brush, Taklon Bristle
Mfr # 00298
Zoro # G5025251
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Synthetic
- Bristle Material Taklon
Product Information
- Brand Tanis Brush
- MFR # 00298
- Zoro # G5025251
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Taklon |
Description
Brush,Taklon White,Artist,Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 5 gal. White Water Primer (278807)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Polyamide Yarn (R195-9)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-WL3CK)
- ARROWORTHY ROLLER END CAP 1PK (18EC)
- TANIS BRUSH #2 Stencil Paint Brush, White China Bristle (00211)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- WOOSTER 2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2)
- Tanis Brush Paint Brushes