Shop All Paint Brushes
This Product is Discontinued
Tanis Brush
3/8" Flat Lacquering Paint Brush, Camel Hair Bristle (Discontinued)
Mfr # 00392-BG
Zoro # G5025078
This Product is Discontinued
Key Features
- Brush Style Flat Lacquering
- Brush Size 3/8"
- Basic Bristle Material Natural
- Bristle Material Camel Hair
Product Information
- Brand Tanis Brush
- MFR # 00392-BG
- Zoro # G5025078
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Paint Brush |
Brush Style | Flat Lacquering |
Basic Bristle Material | Natural |
Bristle Material | Camel Hair |
Description
Brush,Camel Hair,Flat Lacquering,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.