Shop All Paint Brushes
Tanis Brush
#3 Marking Paint Brush, White China Bristle
Mfr # 00283
Zoro # G5025979
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking
- Basic Bristle Material Natural
- Bristle Material White China
Product Information
- Brand Tanis Brush
- MFR # 00283
- Zoro # G5025979
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #3 |
Details
Item | Paint Brush |
Brush Style | Marking |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,White Bristle,Marking,Size#3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10' X 10' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1010)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- GENERAL FINISHES 1 Qt American Walnut Wood Stain Oil-Based Penetrating Stain (AWQT)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Red, Water Base (261115)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- TANIS BRUSH #1 Marking Paint Brush, White China Bristle (00281)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5220-2 1/2)
- Tanis Brush Paint Brushes