Shop All Paint Brushes
Tanis Brush
#10 Artist Paint Brush, Taklon Bristle
Mfr # 00299
Zoro # G5025839
product price: $5.29
/ea
Sold in multiples of 12 for $63.48
$63.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Basic Bristle Material Synthetic
- Bristle Material Taklon
Product Information
- Brand Tanis Brush
- MFR # 00299
- Zoro # G5025839
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #10 |
Details
Item | Paint Brush |
Brush Style | Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Taklon |
Description
Brush,Taklon White,Artist,Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOAMPRO MFG FoamPro Mfg 34 9 in. Corrugated Roof Roller (179598)
- RUST-OLEUM 1 Qt Tint Base Specialty Chalkboard Paint (243783)
- RUST-OLEUM Epoxy Activator and Finish Kit, SAFETY YELLOW, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal (9144402-4432)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- TANIS BRUSH #1 Artist Paint Brush, Taklon Bristle, 1 (00291)
- TANIS BRUSH #4 Artist Paint Brush, Taklon Bristle (00294)
- TANIS BRUSH #2 Artist Paint Brush, Taklon Bristle (00292)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- Tanis Brush Paint Brushes