Shop All Brushes
Tanis
Beaker, Jar and Cylinder Brush, 10 in L Handle, 6 in L Brush, Black, 16 in L Overall
Mfr # 06179
Zoro # G4196586
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 6 in
- Handle Length 10 in
- Bristle Material Natural
- Features 16 in Overall Length; 2-3/8 in Brush Diameter
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 10 in |
Brush Dia. | 2 3/8 in |
Overall Length | 16 in |
Brush Diameter | 2 3/8 in |
Brush Head Length - Imperial | 6 in |
Bristle Length - Imperial | 2 3/8 in |
Overall Length - Imperial | 16 in |
Details
Bristle Color | Black |
Bristle Material | Natural |
Item | Beaker, Jar and Cylinder Brush |
Features | 16 in Overall Length; 2-3/8 in Brush Diameter |
Product Type | Beaker Jar and Cylinder Brush |
Non-Sparking | No |
Description
Beaker, Jar and Cylinder Brush, Product Type Beaker Jar and Cylinder Brush, Overall Length - Imperial 16 in, Bristle Material Natural Hair, Non-Sparking No, Bristle Color Black, Brush Head Length - Imperial 6 in, Bristle Length - Imperial 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- CRC QD(R) 16 oz. Trigger Spray, Contact Cleaner (02133)
- ETTORE Universal Angle Adapter (45006)
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- TANIS Radial End Brush, 3 in L Brush, Natural, Wire, 8 in L Overall (06130)
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Stainless steel, 7 in L Overall (05028)
- TANIS Tube and Pipe Brush, 5 in L Handle, 1 in L Brush, Tan, Brass, 6 in L Overall, 12 PK (05002)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Alumina Silicate, 5 in L Overall (31260)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Stainless steel, 3 1/2 in L Overall (06391)
- VIKAN VIKAN Purple Deck Scrub Head (70608)
- Tanis Brushes