Shop All Brushes
This Product is Discontinued
Tanis
3 ft. L, H-Shaped Flexible And Rigid Strip Brush, Color: Black (Discontinued)
Mfr # FPVC153036-C
Zoro # G2354690
This Product is Discontinued
Key Features
- Bristle Color Black
- Bristle Material Crimped Nylon
- Bristle Length 3 in
- Color Black
- Trim Length 3"
Product Information
Dimensions
Bristle Length | 3 in |
Trim Length | 3" |
Details
Bristle Color | Black |
Bristle Material | Crimped Nylon |
Item | Flexible Strp Brsh,H-Shpd,.020 Crmpd Nln |
Color | Black |
Features | 3 ft. Overall Length; Flexible PVC Backing Material; H-Profile |
Description
Flexible Strp Brsh,H-Shpd,.020 Crmpd Nln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.