Shop All Conveyor Brushes
Tanis
12"x3" Table Top Brush, 0.02" Filament Diameter
Mfr # T12220
Zoro # G2796558
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 12"
- Bristle Material Nylon
- Overall Length 12 in
- Max. Operating Temp. 212 Degrees F
Product Information
- Brand Tanis
- MFR # T12220
- Zoro # G2796558
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 12" |
Overall Length | 12 in |
Bristle Diameter | 0.02 |
Bristle Trim Height | 1 in |
Trim Length | 1" |
Overall Height | 12" |
Overall Width | 3 in |
Details
Bristle Color | Black |
Bristle Material | Nylon |
Item | Table Top Brush |
Max. Operating Temp. | 212 Degrees F |
Application | Material Handling |
Backing Material - Brush | Plastic |
Min. Operating Temp. | -4 Degrees F |
Features | 3" Brush Width; HDPE Block Type; 0.02" Filament Diameter |
Description
Table Top Brush, Bristle Material Nylon, Bristle Diameter 0.02, Bristle Color Black, Bristle Trim Height 1 in, Overall Length 12 in, Overall Width 3 in, Backing Material - Brush Plastic, Max. Operating Temp. 212 Degrees F, Min. Operating Temp. -4 Degrees F, Application Material Handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Joist Mount Pulley, Zinc (1RCT9)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb (20TM22)
- LITTLE GIANT Pallet Dolly, 3600 lb., 42x48, Handle (PDSH-4248-6PH)
- DAYTON Wheel (18-14)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB400636)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB706872)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Strip Brush Holder, Overall Length 72 In (AH250872CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 1 In (MB704012)
- Tanis Conveyor Brushes