Taye TMW MetalWorks Single Bass Drum Pedal
Mfr # TMW
Zoro # G403923446
Product Information
- Brand Tandesa Llc
- MFR # TMW
- Zoro # G403923446
- UPC # 733665582085
- Country of Origin China
- Category Indoor Game Tables
Description
Taye MetalWorks - The Ultimate Kick Pedal
Ever feel like your pedal just isn't responding to you.
Ever feel like you're adjusting to the pedal rather than the pedal adjusting to you.
Taye MetalWorks resolves.
From its patented adjustable cam, to the length and feel of the footboard, MetalWorks creates a seamless bond between you and your machinery. The double version is even easily convertible to a lefty without having to buy expensive additional parts. MetalWorks eliminates concentrating on your equipment, allowing you to concentrate on your art.
Taye MetalWorks your only limitation is your imagination.
Features- Dual Chain Drive
- Fully Adjustable Cam
- Beater Rod Angle & Tilt & Height Adjustment
- Beater Head Angle Adjustment
- Upgraded Spring Assembly
- Stick Caddy
- Dimensions: 11" H x 9" W x 15" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLEX Post Base Steel White 4x4in (13046)
- STENS Spindle Assembly (285-300)
- ECHO Chainsaw (CS-3510-16)
- NANUK CASES Customized Foam Insert (909) for Classic (909-FOAM_CLASG)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- LIVEWIRE LLC 10 in. Guitar-PA Driver 8 Ohm (LI132689)
- Tandesa Llc Indoor Game Tables