Shop All Indoor Game Tables
Tandesa Llc
Taye SS1305 13 x 5 in. Stainless Steel Snare Drum
Mfr # SS1305
Zoro # G703923559
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tandesa Llc
- MFR # SS1305
- Zoro # G703923559
- UPC # 733665724980
- Country of Origin China
- Category Indoor Game Tables
Description
Snare Drum offers a special kind of tone and timbre, while at the same time, it gives you that sensitivity and response that metal snares are known for. They also have an impressive wide and dynamic tuning range. Tune them down for a big and thick snare sound, or tune them up for some of that aggressive bite.
Features- Stainless Steel Shell
- SideLatch Snare Release
- 2.3mm Triple Flange Hoops
- Great for any drummer
- Size: 13 x 5 in.
- Stainless Steel: Material
- Dimensions: 15" H x 7" W x 15" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Premium Power Braid Downrigger Line - 400ft of 200lb Test (2702K)
- PURE GARDEN Metal Ash Bucket with Lid and Shovel (50-210)
- ZIPPO Armor High Polish Chrome Pocket Lighter (167)
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye GK1407R-AH 14 x 7 in. Gokit Add-On Rackr Tom Drum; Antique Honey (GK1407R-AH)
- OSCAR SCHMIDT Oscar Schmidt OG2CEWH-A-U Acoustic Type Dreadnought Electric Guitar; White (OG2CEWH-A-U)
- Tandesa Llc Indoor Games