Shop All Indoor Game Tables
Tandesa Llc
Taye SS1004 10 x 4 in. Stainless Steel Snare Drum
Mfr # SS1004
Zoro # G203923486
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tandesa Llc
- MFR # SS1004
- Zoro # G203923486
- UPC # 733665322148
- Country of Origin China
- Category Indoor Game Tables
Description
Snare Drum offers a special kind of tone and timbre, while at the same time, it gives you that sensitivity and response that metal snares are known for. They also have an impressive wide and dynamic tuning range. Tune them down for a big and thick snare sound, or tune them up for some of that aggressive bite.
Features- This stainless steel snare is the perfect add-on drum to any drummers set-up
- It features a shell for a tight pop being both durable and cost effective
- Stainless Steel Shell
- SideLatch Snare Release
- 2.3mm Triple Flange Hoops
- Size: 10 x 4 in.
- Dimensions: 12" H x 6" W x 12" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita EM403MP/EM400MP Brush Cutter Attachment, 17 in Cutting (EM403MP/EM400MP)
- PLANO Prolatch Line Spool Box (108401)
- XPOSE SAFETY Tarp Grabber Clips, 10PK (TC-10-X)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Wrap, Handle Material: Powder Coated Aluminum (56224)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye GK1407R-AH 14 x 7 in. Gokit Add-On Rackr Tom Drum; Antique Honey (GK1407R-AH)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- Tandesa Llc Indoor Game Tables