Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural
Mfr # SM1407SWN-JVB
Zoro # G503923407
Product Information
- Brand Tandesa Llc
- MFR # SM1407SWN-JVB
- Zoro # G503923407
- UPC # 733665648101
- Country of Origin China
- Category Indoor Game Tables
Description
Studiomaple Featuring Articulated Claw Hooks for ease in head changes, the claws once loosened simply fold back out of the way. You do not have to remove them to change the drum headAt the heart of StudioMaple are hand-selected providing warm, well-rounded tone, with a balanced mix of bottom end punch, lower mid-range warmth, and hi-end attack.
StudioMaple tom and bass drum shells are extra thin, accentuating maple's qualities with maximum shell resonance and tonality. On the other hand, StudioMaple snares feature thicker 10ply 7.5mm shells, providing additional volume and projection for maximum cut where it's needed most.
Besides its tonal characteristics, our maple is a beautiful foundation for our Brilliant High Gloss Lacquers featuring an extensive process resulting in stunningly deep, mirror-like finishes.
Features- 100% North American Sugar Maple Shells
- Shells 6" to 15" are 6 ply, 4.5mm
- Shells 16" to 24" are 7 ply, 5.3mm
- Snares are 10 ply, 7.5mm
- EFS Shell Technology
- UB105 Pocket Hinge Bracket
- BC100 Articulated Claw Hook
- Brilliant High Gloss Lacquer Finishes
- Studded Gaskets
- Slide Track Tom Holder System
- Suspension Rings for Rack Toms
- 2.3 mm Counterhoops
- Color: Java Burst & Natural
- Size: 14 x 7 in.
- Dimensions: 17" H x 10" W x 17" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 4 (758-091)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- NATURE SPRING Nature Spring Galvanized Steel Garden Border Edge (847022RYO)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty Tarp, Black (BMT-2020-X)
- TANDESA LLC Taye GK1407R-AH 14 x 7 in. Gokit Add-On Rackr Tom Drum; Antique Honey (GK1407R-AH)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- ESCALADE SPORTS STIGA ADVANTAGE PRO TABLE TOURNAMENT-QUALITY INDOOR TENNIS TABLE (T8581W)
- Tandesa Llc Indoor Game Tables