Taye BBS1405 14 x 5 in. MetalWorks Brushed Black Nickel Brass Drum
Mfr # BBS1405
Zoro # G903923595
Product Information
- Brand Tandesa Llc
- MFR # BBS1405
- Zoro # G903923595
- UPC # 733665780412
- Country of Origin China
- Category Indoor Game Tables
Description
The Taye MetalWorks Snare Drum Series is dedicated to the production of high quality metal shell snare drums at competitive prices - offering unsurpassed value and the best choice of metal snare drums currently on the market.
By utilizing popular materials and unique finishes we create great sounding and visually stimulating instruments. Whether your choice is heavy gauge brass, stainless steel, or our 6mm cold hammered aluminum alloy shell, you are sure to find exceptional tonality and the attack and articulation that you seek in a metal drum.
To top them off, we employ unique hardware applications such as our original 14ply North American Sugar Maple hoops, articulated claw hooks, and vintage-style tube lugs, separating these drums from the rest of the pack.
Features- Heavy Gauge Beaded Stainless Steel Shell
- Vintage-Style Tube Lugs
- 2.3mm Triple Flange Hoops
- Brass Shell with Brushed Black Nickel Finish
- Matching 2.3mm Triple Flange Hoops
- SideLatch Snare Release
- Size: 14 x 5 in.
- Dimensions: 16" H x 7" W x 16" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (38016)
- BLACKSTONE Signature Stainless Steel Black/Silver Grill Spatula 1 pc (5195)
- AIC REPLACEMENT PARTS Air Filter & Pre-Filter Set Fits John Deere & Fits Kawasaki Models (MIU10906-FilterSet)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye SS1405 14 x 5 in. Stainless Steel Snare Drum (SS1405)
- TANDESA LLC Taye SM1407SWN-JVB 14 x 7 in. Studiomaple Woodhoop Snare Drum; Java Burst & Natural (SM1407SWN-JVB)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- TANDESA LLC Taye GK1407R-AH 14 x 7 in. Gokit Add-On Rackr Tom Drum; Antique Honey (GK1407R-AH)
- CARMELLI Carmelli NG1138F 54 in. Foosball Table Cover Fits Table (bg1138F)
- Tandesa Llc Indoor Games