Shop All Indoor Game Tables
Tandesa Llc
Taye BA78 0.85 in. Boom Arm Fit Receiver
Mfr # BA78
Zoro # G703923436
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tandesa Llc
- MFR # BA78
- Zoro # G703923436
- UPC # 733665135441
- Country of Origin China
- Category Indoor Game Tables
Description
At Taye Drums we are committed to offering our service and satisfaction based upon honor, integrity and high business ethics. We have continued to meet the unique needs of our clientele by providing only the highest quality product. It is always our pleasure to serve you. Our services are tailored to earn your trust and loyalty. We can assure authenticity and innovation for our products.
Features- Durable
- Affordable
- It is a great way to add a cymbal or any percussion accesspry to your existing drum or percussion rig
- Simple
- Size: 0.85 in.
- Dimensions: 5" H x 5" W x 19" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- MICHIGAN PEAT Gdnmag 40Lb Comp/Manure (5240)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR4)
- SUPER PRO Rope Eye VL Male Receptor - Gray (25568-301-000)
- TANDESA LLC Taye GK1407R-BKM 14 x 7 in. Gokit Add-On Rackr Tom Drum; Black Microflake (GK1407R-BKM)
- TANDESA LLC Taye TMW MetalWorks Single Bass Drum Pedal (TMW)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- TANDESA LLC Taye TST061465 14 x 6.5 in. MetalWorks Stainless Steel Snare Drum (TST061465)
- TANDESA LLC Taye SS1435 14 x 3.5 in. Stainless Steel Snare Drum (SS1435)
- SAGA Baker Street Luxury Violin Case - Modern Oblong (BK-4030)
- Tandesa Llc Indoor Games