Shop All Sports Equipment
Tandem Sport
Tandem Sport TSELECTWHISTLE 125 dB Sport Electronic Whistle
Mfr # TSELECTWHISTLE
Zoro # G604142141
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tandem Sport
- MFR # TSELECTWHISTLE
- Zoro # G604142141
- UPC # 738420111623
- Country of Origin China
- Category Sports Equipment
Description
We provide authentic signed collectibles obtained from the athletes and celebrities, during private signings and major sports or entertainment events. We stock a broad range of autographs and memorabilia from the biggest stars. All autographed items include a hologram on the item. We pride ourselves on offering the sports fans and collectors a trustworthy and dependable source for autographed collectibles.
Features- 125 dB whistle with 2 distinct tones
- Easy to Use single hand Operation which lessens the usual germ sharing associated with standard whistles
- Distinct Tones: 2
- Decibel: 125 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-68-X)
- SWEEPEX Snow Brush Kit (SRS-400)
- LANDSCAPERS SELECT Coupling Hose Ed Repr 5/8In (GB958M3L)
- MTD Bearing-Flange 5/8 (741-04124)
- MARTIN SPORTS Floor Marking Tape, Yellow, PK6 (FT136YELLOW)
- CHAMPION SPORTS Champion Sports Playground Ball, 13", Red (PG13RD)
- CHAMPION SPORTS Practice Youth Scrimmage Vest, Maroon (SVYMR)
- MARTIN SPORTS Rainbow Cones, PK12 (SC9S)
- OVERTIME 12 x 12 in. Nexus Salt N Pepper Granite Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (OV151815)
- EMERGENCY ZONE Emergency Zone 213B 5 mm x 50 ft. Rope; Black (4302B)
- CHAMPION SPORTS 1.75 in. Rhino Skin Molded Foam Golf Ball, White (RSGB)
- Tandem Sport Sporting Goods