Shop All Self-Drilling Screws
Tamper-Pruf Screws
Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive
Mfr # 4.8ABK114PS
Zoro # G308435136
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material 410 Stainless Steel
Product Information
- Brand Tamper-Pruf Screws
- MFR # 4.8ABK114PS
- Zoro # G308435136
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Drilling |
Material | 410 Stainless Steel |
Item | Self-Drilling Screw |
Description
#8ab x 1-1/4 security self-drilling screw - pan 6 lobe head - 410 stainless steel - pkg of 100 security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Torx pin-head offers a high degree of security & requires matching driver bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 7/8 in Lg (Z2316)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21840)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07262)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 80 PK (TKHWI-1201250-3-080P)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.013.0050)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- STRONG-POINT Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Flat Head Phillips Drive (X824NZ)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03343)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1464KW)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53823)
- Tamper-Pruf Screws Self-Tapping Screws