Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#8-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # 141450
Zoro # G2496733
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Tamper-Pruf Screws
- MFR # 141450
- Zoro # G2496733
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Drive Size | #8 |
Head Height | 0.12 in |
Head Dia. | 0.287 to 0.309 in |
Thread Length | 3/4 in |
Head Width | 0.309 in |
Maximum Head Height | 0.12 in |
Minimum Head Height | 0.107 in |
Maximum Head Width | 0.309 in |
Minimum Head Width | 0.287 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Thread Type | Coarse |
Thread Fit | 2A |
Resistance Properties | Tamper-Resistant |
Description
Tamper Resistant Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive One-Way, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #8, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.309 in, Minimum Head Width 0.287 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33142)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Brushed, 2 PK (ZA0244-SS32D)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Black Steel Pan Head Phillips Drive, 10 PK (79422)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0037)
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141501)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141432)
- TAMPER-PRUF SCREWS #10-32 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141514)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0195)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91070)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51480)
- Tamper-Pruf Screws Tamper-Resistant Screws