Shop All Machine Screws
Tamper-Pruf Screws
#6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 480320
Zoro # G2612626
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Inch
- Drive Size T15
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 480320
- Zoro # G2612626
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Drive Size | T15 |
Head Height | 0.097 in |
Head Dia. | 0.27 in |
Screw Size | #6-32 |
Head Width | 0.27 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #6-32, Fastener Length 3/8 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size T15, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 3/16X1-1/8 Lynch Pin (81911)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 12 Sizes (RCDSH824STPA)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480100)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480360)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480480)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400530)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400000)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61992)
- Tamper-Pruf Screws Machine Screws