Shop All Machine Screws
Tamper-Pruf Screws
#6-32 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400560
Zoro # G2513716
original price:
$10.65
9% off
new price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T10
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400560
- Zoro # G2513716
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Drive Size | T10 |
Head Dia. | 0.262 in |
Head Height | 0.083 in |
Head Width | 0.262 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #6 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #6-32, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size T10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04160.125.0600)
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Pln, PK10 (U39100.031.0250)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Plain, 36 PK (B70420.062.0700)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400740)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400650)
- TAMPER-PRUF SCREWS #6-32 x 1-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400590)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400440)
- TAMPER-PRUF SCREWS #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400540)
- MIDWEST FASTENER M5-0.80 x 25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (63133)
- Tamper-Pruf Screws Machine Screws