Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
5/16"-18 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 6002160
Zoro # G2844432
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Spanner Drive
- System of Measurement Inch
- Fastener Length 2 1/2 in
- Head Type Round
- Drive Size #14
- Material Stainless Steel
Product Information
- Brand Tamper-Pruf Screws
- MFR # 6002160
- Zoro # G2844432
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 1/2 in |
Drive Size | #14 |
Head Height | 0.183 in |
Head Dia. | 0.698 in |
Thread Length | 2 1/2 in |
Head Width | 0.698 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Spanner |
Material | Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Includes Nut | No |
Head Style | Round |
Includes Washer | No |
Thread Type | Coarse |
Description
Tamper Resistant Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Head Width 0.698 in, Head Height 0.183 in, Drive Size #14, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08175)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9683)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- TAMPER-PRUF SCREWS #8-32 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6000840)
- TAMPER-PRUF SCREWS 1/4"-20 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (121362)
- TAMPER-PRUF SCREWS #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121270)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121540)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81030)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81060)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- Tamper-Pruf Screws Tamper-Resistant Screws