Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
5/16"-18 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 6002060
Zoro # G2510383
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Spanner Drive
- System of Measurement Inch
- Drive Size #14
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 0.183 in
Product Information
- Brand Tamper-Pruf Screws
- MFR # 6002060
- Zoro # G2510383
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1 in |
Drive Size | #14 |
Head Height | 0.183 in |
Head Dia. | 0.698 in |
Thread Length | 1 in |
Head Width | 0.698 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Includes Washer | No |
Head Style | Round |
Includes Nut | No |
Thread Type | Coarse |
Description
Tamper Resistant Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Width 0.698 in, Head Height 0.183 in, Drive Size #14, Pack Size Small, Type Tamper Resistant Screw, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK (FBBHSCAPS5161834P25)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/16, PK100 (U07810.025.0018)
- NORD-LOCK Wedge Lock Washer, For Screw Size M42 Steel, Advanced Corrosion Resistance Finish, 25 PK (2191)
- COBRA Triple-Grip Screw Anchor, Nylon, 8 PK (173R)
- TAMPER-PRUF SCREWS 3/8"-16 x 1-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002620)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001640)
- TAMPER-PRUF SCREWS #8-32 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6001000)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121150)
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151110)
- TAMPER-PRUF SCREWS 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122230)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31070)
- Tamper-Pruf Screws Tamper-Resistant Screws