Shop All Machine Screws
Tamper-Pruf Screws
#4-40 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 400520
Zoro # G3277242
product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T8
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 400520
- Zoro # G3277242
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1 in |
Drive Size | T8 |
Head Dia. | 0.212 in |
Head Height | 0.067 in |
Head Width | 0.212 in |
Screw Size | #4 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc Plated, Drive Torx, Thread Size #4-40, Fastener Length 1 in, Head Width 0.212 in, Head Height 0.067 in, Drive Size T8, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Washer Thickness -, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3532-3/4X1.0DSL)
- CHARLES LEONARD Safety Pin, 1-1/2", PK144 (83150)
- ZORO SELECT Do it Yourself Lanyard Assembly Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated (WWG-DISP-LANYARDSS)
- TAMPER-PRUF SCREWS #10-24 x 2 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400715)
- TAMPER-PRUF SCREWS #6-32 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400060)
- TAMPER-PRUF SCREWS #8-32 x 1 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400640)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (400380)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK (400720)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- USA INDUSTRIALS 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-411)
- Tamper-Pruf Screws Machine Screws