Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
3/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK
Mfr # 490610
Zoro # G2706137
original price:
$21.75
5% off
new price: $20.65
/pk 50, $0.41/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size T20
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Tamper-Pruf Screws
- MFR # 490610
- Zoro # G2706137
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-16 |
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | T20 |
Head Dia. | 0.385 in |
Head Height | 0.109 in |
Head Width | 0.385 in |
Thread Length | 3/4 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Type | Tamper Resistant |
Drive Type | Torx |
Description
Tamper Resistant Screw, Head Type Flat, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 3/4 in, Head Width 0.385 in, Head Height 0.109 in, Drive Size T20, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish, 2 PK (Z8954D)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- KEENSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz (MS51831-202L)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490630)
- TAMPER-PRUF SCREWS 2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490635)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91240)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (81120)
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22240)
- Tamper-Pruf Screws Tamper-Resistant Screws