Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK
Mfr # 21530
Zoro # G3394754
product price: $6.15
/pk 25, $0.25/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
- System of Measurement Inch
- Thread Size 1/4-20
- Material Case Hardened Steel
- Finish Black Oxide
- Head Height 0.122 to 0.132 in
Product Information
- Brand Tamper-Pruf Screws
- MFR # 21530
- Zoro # G3394754
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4-20 |
Head Height | 0.122 to 0.132 in |
Head Dia. | 0.419 to 0.437 in |
Details
System of Measurement | Inch |
Head Type | Button |
Material | Case Hardened Steel |
Finish | Black Oxide |
Item | Tamper Resistant Screw |
Description
Tamper Resistant Screw, Head Type Button, Material Case Hardened Steel, Finish Black Oxide, Thread Size 1/4-20, Head Height 0.122 to 0.132 in, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN834-58-3/8X16-E-MT Wing Nut Stainless (834-58-3/8X16-E-MT)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55060.060.0050)
- ZORO SELECT #10-24 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.019.0062)
- ZORO SELECT Precision Clevis Pin 1/2 Usable Lg (PIN3011212-BX)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31510)
- TAMPER-PRUF SCREWS 3/8"-16 x 3 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002740)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141512)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141517)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51480)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151396)
- Tamper-Pruf Screws Tamper-Resistant Screws