Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 141530
Zoro # G2622627
original price:
$7.65
14% off
new price: $6.55
/pk 25, $0.26/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
One-Way Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #14
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Tamper-Pruf Screws
- MFR # 141530
- Zoro # G2622627
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Drive Size | #14 |
Head Height | 0.175 in |
Head Dia. | 0.443 to 0.472 in |
Thread Length | 3/4 in |
Maximum Head Height | 0.175 in |
Minimum Head Width | 0.443 in |
Head Width | 0.472 in |
Minimum Head Height | 0.16 in |
Maximum Head Width | 0.472 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Thread Type | Coarse |
Resistance Properties | Tamper-Resistant |
Thread Fit | 2A |
Description
Tamper Resistant Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive One-Way, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Width 0.472 in, Head Height 0.175 in, Drive Size #14, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.472 in, Minimum Head Width 0.443 in, Maximum Head Height 0.175 in, Minimum Head Height 0.16 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK100 (U07840.031.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish, 130 PK (08479)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- TAMPER-PRUF SCREWS #8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141460)
- TAMPER-PRUF SCREWS #10-32 x 5/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (141513)
- TAMPER-PRUF SCREWS #8-32 x 3/8 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141435)
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21700)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51400)
- TAMPER-PRUF SCREWS #10-16 x 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490340)
- TAMPER-PRUF SCREWS #6-32 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91020)
- Tamper-Pruf Screws Tamper-Resistant Screws