Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91730
Zoro # G3443571
original price:
$5.95
5% off
new price: $5.65
/pk 10, $0.57/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91730
- Zoro # G3443571
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | T27 |
Head Height | 0.161 in |
Head Dia. | 0.480 to 0.531 in |
Thread Length | 1 in |
Head Width | 0.531 in |
Minimum Head Width | 0.48 in |
Maximum Head Width | 0.531 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Head Angle (Deg.) | 82 |
Resistance Properties | Tamper-Resistant |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.531 in, Head Height 0.161 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.531 in, Minimum Head Width 0.48 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, 18-8 Stainless Steel (WWG750808305)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 250 PK (42A0404-EA-250)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Steel Body, 100 PK (1HBP9)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L (A0020320132Z)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91580)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91655)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- TAMPER-PRUF SCREWS #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91120)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91273)
- TAMPER-PRUF SCREWS #10-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121945)
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22410)
- Tamper-Pruf Screws Tamper-Resistant Screws