Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1/4"-20 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91270
Zoro # G3233456
original price:
$7.69
14% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Torx Drive
- System of Measurement Inch
- Drive Size T27
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91270
- Zoro # G3233456
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | T27 |
Head Height | 0.132 in |
Head Dia. | 0.419 to 0.437 in |
Thread Length | 1 in |
Minimum Head Height | 0.122 in |
Head Width | 0.428 in |
Maximum Head Height | 0.132 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Button |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Thread Type | Coarse |
Resistance Properties | Tamper-Resistant |
Thread Fit | 2A |
Description
Tamper Resistant Screw, Head Type Button, Material 18-8 Stainless Steel, Finish Plain, Drive Torx, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Width 0.428 in, Head Height 0.132 in, Drive Size T27, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Height 0.132 in, Minimum Head Height 0.122 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0125)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Stainless Steel, Plain (N2025-SS-3-1/4)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8872-ZN)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91260)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91130)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121540)
- TAMPER-PRUF SCREWS 5/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121550)
- TAMPER-PRUF SCREWS 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151345)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31510)
- Tamper-Pruf Screws Tamper-Resistant Screws