Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
#10-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 121955
Zoro # G3100386
product price: $11.85
/pk 25, $0.47/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Spanner Drive
- System of Measurement Inch
- Drive Size #10
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ANSI/ASME B18.6.3
Product Information
- Brand Tamper-Pruf Screws
- MFR # 121955
- Zoro # G3100386
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1-1/2 in |
Drive Size | #10 |
Head Dia. | 0.340 to 0.385 in |
Head Height | 0.116 in |
Thread Length | 1 1/2 in |
Minimum Head Width | 0.34 in |
Head Width | 0.385 in |
Maximum Head Width | 0.385 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
Item | Tamper Resistant Screw |
Head Angle (Deg.) | 82 |
Thread Type | Fine |
Resistance Properties | Tamper-Resistant |
Thread Fit | 2A |
Description
Tamper Resistant Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Spanner, Thread Size #10-32, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #10, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Tamper Resistant Screw, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 4 in L, 3 PK (933201)
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 100 PK (U27110.019.0063)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51030.040.0012)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121850)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121895)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121205)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81302)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (21810)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91860)
- Tamper-Pruf Screws Tamper-Resistant Screws