Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 91820
Zoro # G2775324
original price:
$21.07
5% off
new price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #8
- Screw Size #8
- Fastener Length 1 in
- Drive Size T15
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91820
- Zoro # G2775324
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #8 |
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | T15 |
Head Dia. | 0.359 to 0.411 in |
Head Height | 0.127 in |
Head Width | 0.385 in |
Thread Length | 1 in |
Dimensional Standards | ASME B18.6.4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.4 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Type | Tamper Resistant |
Drive Type | Torx |
Meets/Exceeds | ANSI/ASME B18.6.4 |
Description
Tamper Resistant Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.385 in, Head Height 0.127 in, Drive Size T15, Dimensional Standards ASME B18.6.4, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3724LB)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 5 PK (Z9188-BEV-H)
- MIDWEST FASTENER #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33903)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 4 in Shank, 1-3/16 in ID, Steel, Plain (K2025-4-SS)
- TAMPER-PRUF SCREWS #10-24 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91600)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81440)
- TAMPER-PRUF SCREWS 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122301)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22300)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121570)
- TAMPER-PRUF SCREWS #10-32 x 4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121270)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- Tamper-Pruf Screws Tamper-Resistant Screws