Shop All Tamper-Resistant Screws
Tamper-Pruf Screws
1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK
Mfr # 91920
Zoro # G3427417
original price:
$8.09
19% off
new price: $6.49
/pk 10, $0.65/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
Torx Drive
- System of Measurement Inch
- Thread Size #14
- Screw Size #14
- Drive Size T30
- Material 18-8 Stainless Steel
Product Information
- Brand Tamper-Pruf Screws
- MFR # 91920
- Zoro # G3427417
- Country of Origin United States
- Category Tamper-Resistant Screws
Dimensions
Thread Size | #14 |
Screw Size | #14 |
Fastener Length | 1 in |
Drive Size | T30 |
Head Height | 0.161 in |
Head Dia. | 0.480 to 0.533 in |
Head Width | 0.507 in |
Thread Length | 1 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Tamper Resistant Screw |
Standards | ANSI/ASME B18.6.10 |
Head Angle (Deg.) | 82 |
Maximum Head Angle | 82 Degrees |
Drive Type | Torx |
Meets/Exceeds | ANSI/ASME B18.6.10 |
Type | Tamper Resistant |
Description
Tamper Resistant Screw, Head Type Flat, Finish Plain, Material 18-8 Stainless Steel, Screw Size #14, Fastener Length 1 in, Head Width 0.507 in, Head Height 0.161 in, Drive Size T30, Dimensional Standards ASME B18.6.1, Pack Size Small, System of Measurement Inch, Drive Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07317)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc-Yellow-Chromate Plated 5/16-18 Thread Size 6 Long (3313N137)
- HHIP 0.982" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0982)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0025)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91930)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91910)
- TAMPER-PRUF SCREWS #10-24 x 5/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91608)
- TAMPER-PRUF SCREWS #10-16 x 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490320)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (151070)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91870)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91560)
- Tamper-Pruf Screws Tamper-Resistant Screws